text.skipToContent text.skipToNavigation

Bahco Auger bit 9527CA 25

Artikelnummer S5044.250.001
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Suitable for wood Yes
Cutting material Other
Shank shape Other
Spiral drill Yes

Specificaties

Total length (mm) 400
Diameter drill (mm) 25
Holding system Hexagon holder
Suitable for wood Yes
Cutting material Other
Shank shape Other
Spiral drill Yes
Brand Bahco

Artikelnummers

Artikelnummer S5044.250.001
EAN 7311518045654
UBB 240153282225
UNSPSC 23241639
Fabrikant artikelnummer 9527-25-CA
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.