text.skipToContent text.skipToNavigation

Bosch Auger Bit for Wood 10mm Serpentine 6.35mm Hex Shank 235mm


Article number
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Cutting length (mm) 170
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 235
Diameter drill (mm) 10
Holding system Hexagon holder
Cutting length (mm) 170
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Weight per piece (g) 0.08

Article numbers

Article number B4986.100.235
EAN 3165140183338
UBB 500577127425
UNSPSC 23241639
Manufacturer article nr  2608597624

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.