text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bahco Auger bit 9527CA 22

Article number S5044.220.001
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Suitable for wood Yes
Cutting material Other
Shank shape Other
Spiral drill Yes

Specifications

Total length (mm) 400
Diameter drill (mm) 22
Holding system Hexagon holder
Suitable for wood Yes
Cutting material Other
Shank shape Other
Spiral drill Yes
Brand Bahco

Article numbers

Article number S5044.220.001
EAN 7311518045630
UBB 240153282068
UNSPSC 23241639
Manufacturer article nr  9527-22-CA
Do not close this page. This message will disappear, when the page is fully loaded.