text.skipToContent text.skipToNavigation

Bahco Auger bit 9527CA 19

Article number S5044.190.001
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Suitable for wood Yes
Cutting material Other
Shank shape Other
Spiral drill Yes

Specifications

Total length (mm) 400
Diameter drill (mm) 19
Holding system Hexagon holder
Suitable for wood Yes
Cutting material Other
Shank shape Other
Spiral drill Yes
Brand BAHCO

Article numbers

Article number S5044.190.001
EAN 7311518045616
UBB 240153281805
UNSPSC 23241639
Manufacturer article nr  9527-19-CA
Do not close this page. This message will disappear, when the page is fully loaded.