text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bahco Auger bit 9527CA 18

Article number S5044.180.001
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Suitable for wood Yes
Plug-in axle with flat end Yes
Cutting material Other
Shank shape Other

Specifications

Total length (mm) 400
Diameter drill (mm) 18
Holding system Hexagon holder
Suitable for wood Yes
Plug-in axle with flat end Yes
Cutting material Other
Shank shape Other
Brand Bahco

Article numbers

Article number S5044.180.001
EAN 7311518045609
UBB 240153281722
UNSPSC 23241639
Manufacturer article nr  9527-18-CA
Do not close this page. This message will disappear, when the page is fully loaded.