text.skipToContent text.skipToNavigation

Bahco Auger bit 9526 24

Article number S5040.240.001
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Suitable for wood Yes
Cutting material Other
Shank shape Other
Spiral drill Yes

Specifications

Total length (mm) 210
Diameter drill (mm) 24
Holding system Hexagon holder
Suitable for wood Yes
Cutting material Other
Shank shape Other
Spiral drill Yes
Brand BAHCO

Article numbers

Article number S5040.240.001
EAN 7311518012649
UBB 400153341500
UNSPSC 23241639
Manufacturer article nr  9526-24
Do not close this page. This message will disappear, when the page is fully loaded.