text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bahco Auger bit 9526 20

Article number S5040.200.001
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Suitable for wood Yes
Cutting material Other
Shank shape Other
Spiral drill Yes

Specifications

Total length (mm) 210
Diameter drill (mm) 20
Holding system Hexagon holder
Suitable for wood Yes
Cutting material Other
Shank shape Other
Spiral drill Yes
Brand Bahco

Article numbers

Article number S5040.200.001
EAN 7311518012632
UBB 400153340858
UNSPSC 23241639
Manufacturer article nr  9526-20
Do not close this page. This message will disappear, when the page is fully loaded.