text.skipToContent text.skipToNavigation

BAHC TOOL TROL 1470K7 7 DRAWERS

Description

7 drawer trolley Large capacity heavy duty construction trolley Double wall frame protects the slides and drawers from shocks/crashes Reinforced areas to reduce stress in specific points of the trolley Long ball bearing slides with 100% opening drawers Click/detent closing system of drawers Strong and secure round type key and central locking mechanism Wheels of 125 x 30 mm with ball bearings and non-marking rubber surface 2 fixed 2 swivel with brake Drawers internal dimensions: (5 x) 543 x 445 x 53 mm (1 x) 543 x 445 x 118 mm (1 x) 543 x 445 x 249 mm

Article numbers

Article number K0272.001.775
EAN 7314150136186
UBB 500574907035
UNSPSC 24112401
Manufacturer article nr  1470K7
Do not close this page. This message will disappear, when the page is fully loaded.