text.skipToContent text.skipToNavigation

Bahco Snipe nose pliers 2427 GC 2427GC-160IP

Article number K0165.001.160
Insulated Yes
Shape Curved
Surface protection Chromium-plated
With wire cutter Yes
Weight 160
Length 160
Isolation protection 1000 V No

Specifications

Insulated Yes
Shape Curved
Surface protection Chromium-plated
With wire cutter Yes
Weight 160
Length 160
Isolation protection 1000 V No
Compression shape Other
Material Steel
Suitable for fibre optic No
Jaw length (mm) 46
With diagonal cutting nipper Yes
Low spark model No
Head width (mm) 16.5
Grip design 2-components
With strip function Yes
With impact protection No
ESD tested No
Handle cover Plastic-coated
Gripping surface Toothed
Forged No
Head height (mm) 3
VDE tested No
Model 2427GC

Article numbers

Article number K0165.001.160
EAN 7314150102051
UBB 240104306503
UNSPSC 27112134
Manufacturer article nr  2427 GC-160IP
Do not close this page. This message will disappear, when the page is fully loaded.