text.skipToContent text.skipToNavigation

BAHC SCREWDR ERGO SETS 988 SET BE 9881S

Article number K0119.109.881
Insulated Yes
Packaging Carton (box)
Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 3
Total number of tools 5
Material handle Other

Specifications

Insulated Yes
Packaging Carton (box)
Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 3
Total number of tools 5
Material handle Other
Grip design Other
Blade material Chrome-vanadium steel
Brand BAHCO

Article numbers

Article number K0119.109.881
EAN 7314151839307
UBB 240125846784
UNSPSC 27111728
Manufacturer article nr  BE-9881S
Do not close this page. This message will disappear, when the page is fully loaded.