text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BAHC SAWS 4212-14-T6


Pruning saw for dry or hard wood Curved blade with fully ground, set teeth Comfortable and strong beech wood handle with a long hook Available in 11" and 14" blade lengths 4211 with hardpoint teeth, 4212 can be filed Replacement blades available

Article number S5230.421.214
Design Other
Type Other
Saw-blade length (mm) 360
Number of teeth per inch 6
Suitable for wood Yes
Packed per 1

Specifications

Design Other
Type Other
Saw-blade length (mm) 360
Number of teeth per inch 6
Suitable for wood Yes

Description

Pruning saw with wooden handle

Article numbers

Article number S5230.421.214
EAN 7311518002077
UBB 240416010553
UNSPSC 27112802
Manufacturer article nr  4212-14-6T
Do not close this page. This message will disappear, when the page is fully loaded.