text.skipToContent text.skipToNavigation

Precision circlip pliers J 2 for bore diameter 19-60 mm with spread limiter leng


Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. with overexpansion guar

Article number 9F817193
Design Straight
Insulated Yes
With spring Yes
Length 180
Chucking range (mm) 19 - 60
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring Yes
Length 180
Chucking range (mm) 19 - 60
Suitable for outside locking rings No
Brand KNIPEX

Description

Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. with overexpansion guard (adjustable using end stop). adjustment using hexagonal screw. ideal for series production as excessive expansion of rings is effectively prevented.

Article numbers

Article number 9F817193
EAN 4003773073871
UBB 500513346592
UNSPSC 27112140
Manufacturer article nr  48 31 J2
Do not close this page. This message will disappear, when the page is fully loaded.