text.skipToContent text.skipToNavigation

Bahco Pipe Wrench for 3-1/2" OD Alloy Steel 722mm


Gripping capacity up to 127 mm (5") and a jaw opening up to 160 mm (6 1/3") Optimized design with narrower jaws gives better accessibility Patented progressive teeth for better grip Anti-rust treated high-alloy steel with induction hardened teeth DIN 5234

Artikelnummer K0197.000.720
Brand Bahco
Overall length (mm) 720
Weight per piece (g) 5000
Type Pipe Wrench
Verpackt pro 1

Spezifikationen

Brand Bahco
Overall length (mm) 720
Weight per piece (g) 5000
Type Pipe Wrench

Beschreibung

Gripping capacity up to 127 mm (5") and a jaw opening up to 160 mm (6 1/3") Optimized design with narrower jaws gives better accessibility Patented progressive teeth for better grip Anti-rust treated high-alloy steel with induction hardened teeth DIN 5234

Artikelnummern

Artikelnummer K0197.000.720
EAN 7314150008902
UBB 427102005951
UNSPSC 27111708
Hersteller Artikel Nr 144
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.