text.skipToContent text.skipToNavigation

BAHC PIPE WR UNI 4 442B-320MM


Gripping capacity up to 36.5 mm (2 1/2") and a jaw opening up to 78 mm (3 1/10") Optimized design with narrower jaws, with angle of 45°, gives better accessibility especially in corners Patented progressive teeth for better grip Anti-rust treated high-alloy steel with induction hardened teeth DIN 5234

Article number K0197.000.320
Brand BAHCO
Overall length (mm) 320
Packed per 1

Specifications

Brand BAHCO
Overall length (mm) 320

Description

Gripping capacity up to 36.5 mm (2 1/2") and a jaw opening up to 78 mm (3 1/10") Optimized design with narrower jaws, with angle of 45°, gives better accessibility especially in corners Patented progressive teeth for better grip Anti-rust treated high-alloy steel with induction hardened teeth DIN 5234

Article numbers

Article number K0197.000.320
EAN 7314150008957
UBB 427102005613
UNSPSC 27111708
Manufacturer article nr  442 B
Do not close this page. This message will disappear, when the page is fully loaded.