text.skipToContent text.skipToNavigation

BAHC PIPE WR UNI 4 140-215MM


Gripping capacity up to 127 mm (5") and a jaw opening up to 160 mm (6 1/3") Optimized design with narrower jaws gives better accessibility Patented progressive teeth for better grip Anti-rust treated high-alloy steel with induction hardened teeth DIN 5234

Article number K0197.000.215
Brand BAHCO
Overall length (mm) 215
Packed per 1

Specifications

Brand BAHCO
Overall length (mm) 215

Description

Gripping capacity up to 127 mm (5") and a jaw opening up to 160 mm (6 1/3") Optimized design with narrower jaws gives better accessibility Patented progressive teeth for better grip Anti-rust treated high-alloy steel with induction hardened teeth DIN 5234

Article numbers

Article number K0197.000.215
EAN 7314150008797
UBB 427102005530
UNSPSC 27111708
Manufacturer article nr  140
Do not close this page. This message will disappear, when the page is fully loaded.