text.skipToContent text.skipToNavigation

Water pump pliers Alligator® XL length 400 mm clamping width 95 mm polished plas


KNIPEX Alligator® XL The classic model, now also in 400 mm length. robust construction, insensitive to dirt, particularly suitable for outdoor work. Good access to the workpiece due to slim size of head and joint area. Pinch guard prevents operators fingers being pinched. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high

Article number 9X608903
Insulated Yes
Surface protection Chromium-plated
Length (mm) 400
Max. cheeks opening (mm) 95
Number of positions 9
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 400
Max. cheeks opening (mm) 95
Number of positions 9
Handle cover Plastic-coated

Description

KNIPEX Alligator® XL The classic model, now also in 400 mm length. robust construction, insensitive to dirt, particularly suitable for outdoor work. Good access to the workpiece due to slim size of head and joint area. Pinch guard prevents operators fingers being pinched. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Box-joint design for high stability due to double guide. Robust adjustment mechanism, insensitive to dirt, easy to clean, particularly suitable for outdoor work. 11-notch adjustment positioning with a gripping capacity up to 3 1/2, optimised adjustment to the workpiece and user-friendly handle position. - Adjustment positions: 11- Capacity for pipes, inches (diameter): Ø 3 1/2in- Capacities for nuts: 95mm- Capacities for pipes (diameter): Ø 90mm

Article numbers

Article number 9X608903
EAN 4003773075844
UBB 500513342047
UNSPSC 27111708
Manufacturer article nr  88 01 400
Do not close this page. This message will disappear, when the page is fully loaded.