text.skipToContent text.skipToNavigation

BAHC PAINT SCRAPER 3625


For scraping on windows, frames and mouldings with different inverted radii Made of cemented carbide with superior sharpness, for scraping on wood, metal or concrete Can be turned 360° in the handle to find different radii or sharp points Outer diameter on round section is 17mm/2/3" Profile blades for scraper 625

Article number S5427.003.625
Width 17
Suitable for Scraper
Material Other
Shape of blade Other
Model ERGO
Packed per 1

Specifications

Width 17
Suitable for Scraper
Material Other
Shape of blade Other
Model ERGO

Description

For scraping on windows, frames and mouldings with different inverted radii Made of cemented carbide with superior sharpness, for scraping on wood, metal or concrete Can be turned 360° in the handle to find different radii or sharp points Outer diameter on round section is 17mm/2/3" Profile blades for scraper 625

Article numbers

Article number S5427.003.625
EAN 7311518221621
UBB 400135824532
UNSPSC 27112009
Manufacturer article nr  625-PEAR
Do not close this page. This message will disappear, when the page is fully loaded.