text.skipToContent text.skipToNavigation

Bahco SE -15/-16 Bow Saw 530mm Blade Length 530mm


For general and rough wood-working. With plastic tooth protection and hardened tooth tips. Robust, oval tubular cut with blade quick-clamping

Article number S5228.001.621
Design Hack Saw
Type Hacksaw
Saw-blade length (mm) 525
Number of teeth per inch 21
Suitable for wood Yes
Packed per 1

Specifications

Design Hack Saw
Type Hacksaw
Saw-blade length (mm) 525
Number of teeth per inch 21
Suitable for wood Yes
Brand Bahco
Weight per piece (g) 580
Commodity code 82021000
Model SE -15/-16
Type Bow Saw

Description

For general and rough wood-working. With plastic tooth protection and hardened tooth tips. Robust, oval tubular cut with blade quick-clamping

Article numbers

Article number S5228.001.621
EAN 7311518029807
UBB 400140401706
UNSPSC 27112802
Manufacturer article nr  SE-16-21
Do not close this page. This message will disappear, when the page is fully loaded.