text.skipToContent text.skipToNavigation

Knipex Flat nose pliers 2001125 2001-125mm


Article number K1020.100.125
Surface protection Other
Total length (mm) 125
Material Steel
Handle cover Plastic coated
Brand KNIPEX
Packed per 1

Specifications

Surface protection Other
Total length (mm) 125
Material Steel
Handle cover Plastic coated
Brand KNIPEX

Article numbers

Article number K1020.100.125
EAN 4003773033875
UBB 419100395898
UNSPSC 27112126
Manufacturer article nr  20 01 125
Do not close this page. This message will disappear, when the page is fully loaded.