text.skipToContent text.skipToNavigation

BAHC FLAT NOSE PLIERS 2421G 2421G-160

Description

Long flat nose pliers developed according to the scientific ERGOTM process ISO 5745 Finish: Black finish, anti-corrosion treated Material: High performance alloy steel ERGOTM handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip Tips give a good grip and improved accessibility in confined spaces Particularly suited for gripping flat material Equipped with a return spring featuring an on/off function IP: Industrial packed

Article numbers

Article number K0164.002.160
EAN 7314150102549
UBB 240104313368
UNSPSC 27112126
Manufacturer article nr  2421 G-160
Do not close this page. This message will disappear, when the page is fully loaded.