text.skipToContent text.skipToNavigation

Knipex Precision External Circlip Pliers for Shaft 19-60mm Straight Tip 180mm


Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. with overexpansion guard. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and

Article number K1049.110.002
Design Straight
Insulated Yes
Length (mm) 180
Chucking range (mm) 19 - 60
Suitable for outside locking rings Yes
Packed per 1

Specifications

Design Straight
Insulated Yes
Length (mm) 180
Chucking range (mm) 19 - 60
Suitable for outside locking rings Yes
Exchangeable tips Yes
Brand Knipex
Weight per piece (g) 175
Type Precision External Circlip Pliers for Shaft

Description

Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. with overexpansion guard. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and captive. Non-slip plastic coating on the handles. Slim head style allows use in confined areas. DIN 5254 A, straight jaws. - Size of shaft: Ø 19 – 60mm- Tips (diameter): 1.8mm

Article numbers

Article number K1049.110.002
EAN 4003773048732
UBB 500501357841
UNSPSC 27112140
Manufacturer article nr  49 11 A2
Do not close this page. This message will disappear, when the page is fully loaded.