text.skipToContent text.skipToNavigation

Bahco Circular saw blades 8501 2-125-T16

Article number S5256.002.125
Saw blade diameter (mm) 125
Suitable for plastic No
Suitable for metal No
Bore diameter 20
Suitable for wood Yes
Number of teeth 16

Specifications

Saw blade diameter (mm) 125
Suitable for plastic No
Suitable for metal No
Bore diameter 20
Suitable for wood Yes
Number of teeth 16

Article numbers

Article number S5256.002.125
EAN 7311518004743
UBB 400142011115
UNSPSC 27112802
Manufacturer article nr  8501-2
Do not close this page. This message will disappear, when the page is fully loaded.