text.skipToContent text.skipToNavigation

Bahco Chisel 1031 22 mm

Article number K0271.220.001
Total length (mm) 140
Chisel width (mm) 22
Material handle Plastic

Specifications

Total length (mm) 140
Chisel width (mm) 22
Material handle Plastic

Article numbers

Article number K0271.220.001
EAN 7314150025503
UBB 427130001907
UNSPSC 27111906
Manufacturer article nr  1031-22
Do not close this page. This message will disappear, when the page is fully loaded.