text.skipToContent text.skipToNavigation

Bahco Chisel 424P 15 mm

Article number S5423.015.001
Total length (mm) 140
Chisel width (mm) 15
Material handle Multicomponent

Specifications

Total length (mm) 140
Chisel width (mm) 15
Material handle Multicomponent

Article numbers

Article number S5423.015.001
EAN 7311518238346
UBB 400130085741
UNSPSC 27111906
Manufacturer article nr  424P-15
Do not close this page. This message will disappear, when the page is fully loaded.