text.skipToContent text.skipToNavigation

Bahco Chisel 414 25 mm

Article number S5419.025.001
Total length (mm) 140
Chisel width (mm) 25
Material handle Other

Specifications

Total length (mm) 140
Chisel width (mm) 25
Material handle Other

Article numbers

Article number S5419.025.001
EAN 7311518238223
UBB 400130084595
UNSPSC 27111906
Manufacturer article nr  414-25
Do not close this page. This message will disappear, when the page is fully loaded.