text.skipToContent text.skipToNavigation

Bahco Chisel 414 12 mm


Article number S5419.012.001
Total length (mm) 140
Chisel width (mm) 12
Material handle Plastic
Packed per 1

Specifications

Total length (mm) 140
Chisel width (mm) 12
Material handle Plastic

Article numbers

Article number S5419.012.001
EAN 7311518238155
UBB 400130083845
UNSPSC 27111906
Manufacturer article nr  414-12
Do not close this page. This message will disappear, when the page is fully loaded.