text.skipToContent text.skipToNavigation

Backing pad ZR-AC diameter 50.8 mm 3M


3M™ Roloc™+ Holder is a rugged, plastic holder, designed to support all Roloc products, including discs and combo wheels. Our holder features a deeper internal thread to accept products with Roloc buttons.Use 3M™ Roloc™+ Holder for right angle grinding to support all Roloc products, including discs and combo wheels. Our holder features a deeper internal

Article number 8L268691
Holding fixture Shaft
Connection size 6 mm
Grinding disc diameter (mm) 51
Brand 3M
Packed per 1

Specifications

Holding fixture Shaft
Connection size 6 mm
Grinding disc diameter (mm) 51
Brand 3M

Description

3M™ Roloc™+ Holder is a rugged, plastic holder, designed to support all Roloc products, including discs and combo wheels. Our holder features a deeper internal thread to accept products with Roloc buttons.Use 3M™ Roloc™+ Holder for right angle grinding to support all Roloc products, including discs and combo wheels. Our holder features a deeper internal thread to accept products that have Roloc buttons, and can be used for right angle grinding.

Article numbers

Article number 8L268691
UBB 500710747725
UNSPSC 31191500
Manufacturer article nr  09987
Do not close this page. This message will disappear, when the page is fully loaded.