text.skipToContent text.skipToNavigation

Auger type 0084 dm 20 mm useful length 250 mm hexagonal overall length 320 mm FISCH-TOOLS


Artikelnummer 0R564534
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 12
Holding system Hexagon holder
Cutting length (mm) 250
Suitable for stainless steel No
With centre drill No
Verpakt per 1

Specificaties

Total length (mm) 320
Diameter drill (mm) 20
Shaft diameter (mm) 12
Holding system Hexagon holder
Cutting length (mm) 250
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Fisch-tools
Commodity code 82075090

Artikelnummers

Artikelnummer 0R564534
EAN 9002696165262
UBB 500573835021
UNSPSC 27112806
Fabrikant artikelnummer 0084200320
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.