text.skipToContent text.skipToNavigation

Atlas Safety shoes Anatomic Bau 500 Anatomic Bau 500 10 45 S3


Article number 0U221386
Colour Black
Watertight Yes
Type Shoe
Shoe size 45
Material of upper part Leather
With safety toecap Yes
Material safety toe Steel
Packed per 1

Specifications

Colour Black
Watertight Yes
Type Shoe
Shoe size 45
Material of upper part Leather
With safety toecap Yes
Material safety toe Steel
Orthopaedic Yes
With midsole Yes
Fuel - and oil resistant (FO) Yes
Safety category s3
Model Anatomic Bau 500

Article numbers

Article number 0U221386
EAN 4043692004501
UBB 500512587675
UNSPSC 46181605
Manufacturer article nr  4900-45
Do not close this page. This message will disappear, when the page is fully loaded.