text.skipToContent text.skipToNavigation

Assortment box plastic 9 T 9


Assortment boxes from Fabory contain a selection of high-quality fasteners, and the chosen products comes in a sturdy plastic box with many compartments for optimal organization of the range of options. The broad possibilities of bolts, nuts, screws, washers and many more articles to fill the box ensures the right size, material, class, thread style, drive type and surface treatment for many situations. With the Fabory brand available, the assortment box choices can provide the remedy, no matter the fastening need.

Numéro d'article 41000.000.009
Brand Fabory
Type 9 T 9
Weight per piece (g) 1200
Emballé par 1

Spécifications

Brand Fabory
Type 9 T 9
Weight per piece (g) 1200

La description

Assortment boxes from Fabory contain a selection of high-quality fasteners, and the chosen products comes in a sturdy plastic box with many compartments for optimal organization of the range of options. The broad possibilities of bolts, nuts, screws, washers and many more articles to fill the box ensures the right size, material, class, thread style, drive type and surface treatment for many situations. With the Fabory brand available, the assortment box choices can provide the remedy, no matter the fastening need.

Numéros d'articles

Numéro d'article 41000.000.009
EAN 8715493086135
UBB 950373000849
UNSPSC 31162814
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.