text.skipToContent text.skipToNavigation

Assortment box plastic 9 T 19


Assortment boxes from Fabory contain a selection of high-quality fasteners, and the chosen products comes in a sturdy plastic box with many compartments for optimal organization of the range of options. The broad possibilities of bolts, nuts, screws, washers and many more articles to fill the box ensures the right size, material, class, thread style, drive type and surface treatment for many situations. With the Fabory brand available, the assortment box choices can provide the remedy, no matter the fastening need.

Article number 41000.000.019
Brand Fabory
Type 9 T 19
Weight per piece (g) 1500
Packed per 1

Specifications

Brand Fabory
Type 9 T 19
Weight per piece (g) 1500

Description

Assortment boxes from Fabory contain a selection of high-quality fasteners, and the chosen products comes in a sturdy plastic box with many compartments for optimal organization of the range of options. The broad possibilities of bolts, nuts, screws, washers and many more articles to fill the box ensures the right size, material, class, thread style, drive type and surface treatment for many situations. With the Fabory brand available, the assortment box choices can provide the remedy, no matter the fastening need.

Article numbers

Article number 41000.000.019
EAN 8715493086234
UBB 950373001839
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.