text.skipToContent text.skipToNavigation

Assortment box plastic 18 T 69


Assortment boxes from Fabory contain a selection of high-quality fasteners, and the chosen products comes in a sturdy plastic box with many compartments for optimal organization of the range of options. The broad possibilities of bolts, nuts, screws, washers and many more articles to fill the box ensures the right size, material, class, thread style, drive type and surface treatment for many situations. With the Fabory brand available, the assortment box choices can provide the remedy, no matter the fastening need.

Article number 41000.000.069
Brand Fabory
Type 18 T 69
Weight per piece (g) 742
Packed per 1

Specifications

Brand Fabory
Type 18 T 69
Weight per piece (g) 742

Description

Assortment boxes from Fabory contain a selection of high-quality fasteners, and the chosen products comes in a sturdy plastic box with many compartments for optimal organization of the range of options. The broad possibilities of bolts, nuts, screws, washers and many more articles to fill the box ensures the right size, material, class, thread style, drive type and surface treatment for many situations. With the Fabory brand available, the assortment box choices can provide the remedy, no matter the fastening need.

Article numbers

Article number 41000.000.069
EAN 8715493086623
UBB 203373073998
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.