text.skipToContent text.skipToNavigation

Assorted fasteners for T-slots No. 6530 Steel Plain with step clamps M10X10

Article number
Brand Fabory
Material Steel
Surface treatment Plain
Type no. 6530
Weight per piece (g) 9200
Info with step clamps

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Type no. 6530
Weight per piece (g) 9200
Info with step clamps

Dimensions

d-D M10
Size M10X10

Article numbers

Article number 16228.100.010
EAN 4020772083588
UBB 951353182698
UNSPSC 31161611

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.