text.skipToContent text.skipToNavigation

Assembly pliers length 280 mm polished plastic coated tip angled 45 deg KNIPEX


Long Reach Needle Nose Pliers for gripping, adjustment and assembly work in hard to reach areas thanks to slim, very long design. Careful yet reliable gripping, holding and guiding of small copper pipes, screws and cables as well as other round parts thanks to milled grooves with smooth surfaces. Serrated pipe grip to grip round parts. Particularly suit

Article number 6U482804
Insulated Yes
Total length (mm) 280
Length (mm) 280
Material Steel
Jaw length (mm) 70
Packed per 1

Specifications

Insulated Yes
Total length (mm) 280
Length (mm) 280
Material Steel
Jaw length (mm) 70
Handle cover Plastic-coated
Gripping surface Toothed
Forged Yes
Brand Knipex

Description

Long Reach Needle Nose Pliers for gripping, adjustment and assembly work in hard to reach areas thanks to slim, very long design. Careful yet reliable gripping, holding and guiding of small copper pipes, screws and cables as well as other round parts thanks to milled grooves with smooth surfaces. Serrated pipe grip to grip round parts. Particularly suitable for work in the automotive trade and in mechanical engineering. Slim yet robust tool. - Jaw thickness (joint) (T1): 9.0mm- Tips width (W4): 2.5mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 70.0mm- Head width (W3): 20.0mm- Gripping surface length (L4): 20mm

Article numbers

Article number 6U482804
EAN 4003773079422
UBB 500641744726
UNSPSC 27112126
Manufacturer article nr  28 81 280
Do not close this page. This message will disappear, when the page is fully loaded.