text.skipToContent text.skipToNavigation

Anti-vibration plate NBR Round 43X10MM 4PCS

Article number
Diameter
Brand Trelleborg
Material NBR
Weight per piece (g) 66
Info
  • Special features of anti-vibration plates:
  • Intended, primarily, for applications with low requirement for vibration isolation.
  • If insufficient deflection is achieved by a single layer, multiple layers can be used
  • Oil and grease resistent rubber material.
  • Maximum allowable compression load 49 N/cm²"Round

Specifications

Diameter 43 mm
Brand Trelleborg
Material NBR
Weight per piece (g) 66
Info
  • Special features of anti-vibration plates:
  • Intended, primarily, for applications with low requirement for vibration isolation.
  • If insufficient deflection is achieved by a single layer, multiple layers can be used
  • Oil and grease resistent rubber material.
  • Maximum allowable compression load 49 N/cm²"Round

Dimensions

D (mm) 43
Height (mm) 10
Max. compression load (N) 712

Article numbers

Article number 57803.043.001
EAN 8712423048898
UBB 500666931232
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.