text.skipToContent text.skipToNavigation

Ansell Gloves VibraGuard 07-112 Size 10 Blue

Article number 9B695176
Colour Blue
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material Other
Type of closure Hook-and-loop fastener

Specifications

Colour Blue
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material Other
Type of closure Hook-and-loop fastener
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 10
Glove size (US) XL
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Other
Brand Ansell
Model ActivArmr
Safety 3221/121/X

Article numbers

Article number 9B695176
UBB 500512563577
UNSPSC 46181504
Manufacturer article nr  7112100
Do not close this page. This message will disappear, when the page is fully loaded.