text.skipToContent text.skipToNavigation

Ansell Gloves Hylite 47-402 Size 10 Blue/White

Article number 2E161808
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material NBR (nitrile rubber)/cotton
Type of closure Pull-on

Specifications

Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material NBR (nitrile rubber)/cotton
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 10
Glove size (US) XL
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Model ActivArmr, Hylite
Safety 3111X

Article numbers

Article number 2E161808
UBB 500512555086
UNSPSC 46181504
Manufacturer article nr  47-402/10 (19047211)
Do not close this page. This message will disappear, when the page is fully loaded.