text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Ansell Gloves HYFLEX 11-931 11 Black/Grey

Article number 5Q915957
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on

Specifications

Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 11
Glove size (US) XXL
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk Yes
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Ansell
Model HyFlex

Article numbers

Article number 5Q915957
UBB 500673677430
UNSPSC 46180000
Manufacturer article nr  11931110
Do not close this page. This message will disappear, when the page is fully loaded.