text.skipToContent text.skipToNavigation

Ansell Gloves Hycron 27-805 Size 10 Blue/White

Article number 1V797055
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material Other
Type of closure Pull-on

Specifications

Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 10
Glove size (US) XL
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Ansell
Model ActivArmr, Hycron
Safety 4221/Y

Article numbers

Article number 1V797055
UBB 500512550608
UNSPSC 46181504
Manufacturer article nr  27805100
Do not close this page. This message will disappear, when the page is fully loaded.