text.skipToContent text.skipToNavigation

Ansell Disposable gloves Size 10 100 pieces

Article number 5U742139
Colour Grey
Thickness (mm) 0.12
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) XL
Powdered No

Specifications

Colour Grey
Thickness (mm) 0.12
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) XL
Powdered No
Sterile No
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Model TouchNTuff

Article numbers

Article number 5U742139
UBB 500635527517
UNSPSC 27110000
Manufacturer article nr  93-250/9½-10 (19094110)
Do not close this page. This message will disappear, when the page is fully loaded.