text.skipToContent text.skipToNavigation

Ansell Disposable gloves Microflex 93-852 Size 10 Black 100 pieces

Article number 4E780523
Colour Black
Thickness (mm) 0.12
Length 245
Material NBR (nitrile rubber)
Transparent No
Glove size (US) XL
Powdered No

Specifications

Colour Black
Thickness (mm) 0.12
Length 245
Material NBR (nitrile rubber)
Transparent No
Glove size (US) XL
Powdered No
Sterile No
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Brand Ansell
Model Microflex

Article numbers

Article number 4E780523
UBB 500644027582
UNSPSC 27110000
Manufacturer article nr  93852100
Do not close this page. This message will disappear, when the page is fully loaded.