text.skipToContent text.skipToNavigation

Ansell Disposable gloves 92-670 Size 7 Light blue 100 pieces

Article number 5N722426
Colour Blue
Thickness (mm) 0.11
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) S
Powdered No

Specifications

Colour Blue
Thickness (mm) 0.11
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) S
Powdered No
Sterile No
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Brand Ansell
Model TouchNTuff
Safety X

Article numbers

Article number 5N722426
UBB 500512562587
UNSPSC 27110000
Manufacturer article nr  92670070
Do not close this page. This message will disappear, when the page is fully loaded.