text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Ansell Disposable gloves 92-600 Size 8 Green


Article number 5Z717984
Colour Green
Thickness (mm) 0.125
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) M
Powdered No
Packed per 1

Specifications

Colour Green
Thickness (mm) 0.125
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) M
Powdered No
Sterile No
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Brand Ansell
Model TouchNTuff
Safety X/Y/Y

Article numbers

Article number 5Z717984
UBB 500512561910
UNSPSC 27110000
Manufacturer article nr  92600080
Do not close this page. This message will disappear, when the page is fully loaded.