text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Ansell Disposable gloves 92-500 Size 7 Green


Article number 2E178437
Colour Green
Thickness (mm) 0.11
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) S
Powdered Yes
Packed per 1

Specifications

Colour Green
Thickness (mm) 0.11
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) S
Powdered Yes
Sterile No
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Brand Ansell
Model TouchNTuff
Safety X/Y

Article numbers

Article number 2E178437
UBB 500512561423
UNSPSC 27110000
Manufacturer article nr  92500070
Do not close this page. This message will disappear, when the page is fully loaded.