text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Ansell Disposable gloves 39-318 Size 7 Natural 100 pieces


Article number 1M420866
Colour Other
Thickness (mm) 0.12
Length 240
Material Other
Transparent No
Glove size (US) S
Powdered No
Packed per 10
Full Box only

Specifications

Colour Other
Thickness (mm) 0.12
Length 240
Material Other
Transparent No
Glove size (US) S
Powdered No
Sterile No
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Brand Ansell
Model TouchNTuff
Safety X

Article numbers

Article number 1M420866
UBB 500512561340
UNSPSC 27110000
Manufacturer article nr  69318070
Do not close this page. This message will disappear, when the page is fully loaded.