text.skipToContent text.skipToNavigation

Ansell Hyflex Cut-Resistant Gloves Size 8/M Kevlar Gray


Article number 4E697236
Glove size (US)
Colour Grey
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Packed per 144
Full Box only

Specifications

Glove size (US) M
Colour Grey
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 8
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk Yes
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Ansell
Model Hyflex
Type Cut-Resistant Gloves

Article numbers

Article number 4E697236
UBB 500644025925
UNSPSC 27110000
Manufacturer article nr  11541080
Do not close this page. This message will disappear, when the page is fully loaded.