text.skipToContent text.skipToNavigation

Ansell Cut resistant gloves 11-735 11-735 SIZE 10

Article number 3K684102
Colour Multi-coloured
Quality class Polyurethane (PUR)
Coating Palm coated
Material Other
Type of closure Other
Glove size 10
Protection against mechanical risk Yes

Specifications

Colour Multi-coloured
Quality class Polyurethane (PUR)
Coating Palm coated
Material Other
Type of closure Other
Glove size 10
Protection against mechanical risk Yes
Cuff type Wrist length cuff
Brand Ansell
Safety 4543

Article numbers

Article number 3K684102
UBB 500635359960
UNSPSC 27110000
Manufacturer article nr  11735100
Do not close this page. This message will disappear, when the page is fully loaded.