text.skipToContent text.skipToNavigation

Ansell Chemical resistant gloves Nitrile Solvex 37-185 SIZE 9


Article number 2B176106
Colour Green
Model 5-finger
Insulated No
Material quality Other
Coating Fully coated
Material NBR (nitrile rubber)
Type of closure Pull-on
Packed per 1

Specifications

Colour Green
Model 5-finger
Insulated No
Material quality Other
Coating Fully coated
Material NBR (nitrile rubber)
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 9
Glove size (US) L
Protection against mechanical risk Yes
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Arm sleeve
Model Alphatec
Safety 4102/AKL/Y

Article numbers

Article number 2B176106
UBB 500512559385
UNSPSC 46181504
Manufacturer article nr  37-185/9 (19037409)
Do not close this page. This message will disappear, when the page is fully loaded.