text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Ansell Chemical resistant gloves G04Y Size 8 Yellow

Article number 5F777361
Colour Yellow
Design 5-finger
Insulated No
Thickness (mm) 0.75
Quality class Other
Coating Fully coated
Material Latex

Specifications

Colour Yellow
Design 5-finger
Insulated No
Thickness (mm) 0.75
Quality class Other
Coating Fully coated
Material Latex
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Glove size 8
Glove size (US) M
Protection against mechanical risk Yes
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Ansell
Model Alphatec
Safety 3111

Article numbers

Article number 5F777361
EAN 3252448001416
UBB 500512547828
UNSPSC 46181504
Manufacturer article nr  87063085
Do not close this page. This message will disappear, when the page is fully loaded.