text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Ansell Chemical resistant gloves Bi-Colour 87-900 Size 9 Green/Yellow

Article number 5T492475
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material Other
Type of closure Pull-on

Specifications

Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 9
Glove size (US) L
Protection against mechanical risk Yes
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk Yes
Protection against ionizing radiation risk Yes
Lined No
High visibility (signal colours) No
Cuff type Arm sleeve
Brand Ansell
Model Alphatec
Safety x121/AKL

Article numbers

Article number 5T492475
UBB 500512548990
UNSPSC 46181504
Manufacturer article nr  87900090
Do not close this page. This message will disappear, when the page is fully loaded.